Environmental Express MicroBlock-V System with Cyanide Glassware; 240V

Representative image only.

Environmental Express MicroBlock-V System with Cyanide Glassware; 240V

Environmental Express | Item: 3520951

Perform up to ten cyanide, phenol, or ammonia distillations simultaneously

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express MicroBlock-V System with Cyanide Glassware; 240V
Environmental Express MicroBlock-V System with Cyanide Glassware; 240V
3520951

Call For Price
+
Environmental Express Cyanide Glassware, 1 Set
3520960

₹187,000.00INR / Each
=
Total Price 187000.00 ADD 2 ITEMS TO CART
Product Description

Includes

10-place MicroBlock, 10-sets of glassware, tubing, and fittings.

Key Features

  • Reduce chemical waste by 90%
  • Get more accurate distillations--feature digital temperature and timer
  • Conform to EPA and Standard Methods
  • The MicroBlock-V system adds an air/vacuum manifold system to add cyanide distillations along with ammonia and phenol
  • 1 year warranty

More About this Item

The Microblock systems all have an adjustable digital temperature control with LCD readout and timer. Includes a flow meter to monitor cooling water rates. The systems performs up to 10 distillations simultaneously.

The C5200 system comes complete with 10 sets of Cyanide/sulfide glassware and an 8 oz. jar of carbon boiling chips.

1 Year Warranty
Specifications
  • Materials of ConstructionPTFE-coated aluminum block, powder-coated steel housing
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)7.5
  • DescriptionMicroBlock-V System with Cyanide Glassware; 240V
  • Warranty1 year
Reviews
Q&A