Environmental Express MaxFil Pressure Filtration Device; 2.2 L

Representative image only.

Environmental Express MaxFil Pressure Filtration Device; 2.2 L

Environmental Express | Item: 3520808

Specifically designed for TCLP filtration--EPA method 1311

₹1,042,000.00INR / Pkg of 1

₹1,042,000.00INR / Pkg of 1

Buy It Together

Current Item

Environmental Express MaxFil Pressure Filtration Device; 2.2 L
Environmental Express MaxFil Pressure Filtration Device; 2.2 L
3520808

₹1,042,000.00INR / Pkg of 1
+ + =
Total Price 1067100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • PTFE coated to ensure no leaching of metals
  • No splitting of the sample extract is necessary
  • Durable and lightweight device
  • 1 year warranty

More About this Item

The MaxFil® pressure filtration device meets the demands of the toxic characteristic leaching procedure. The PTFE coating on all wetted-surfaces ensures no metals are leached into the sample. The 2200-mL capacity allows the entire sample to be loaded — no more spliting the samples! Samples can be loaded by removing the top plate or through the one-inch (25 mm) diameter entry-port, without the use of tools.

Pressures are monitored by a pressure gauge located on the top plate. Pressurization is acheived by use of a quick-connect fitting which can not "blow-off" during filtration.

1 Year Warranty
Specifications
  • Membrane MaterialBorosilicate glass
  • Pore Size (micron)0.7
  • Filter Size142
  • Housing MaterialPTFE-coated aluminum
  • Ports1/4" Quick-Disconnect
  • DescriptionMaxFil Pressure Filtration Device; 2.2 L
  • Warranty1 year
Reviews
Q&A