Environmental Express Ion Exchange Column Rack, 12 Column Capacity; Each

Representative image only.

Environmental Express Ion Exchange Column Rack, 12 Column Capacity; Each

Environmental Express | Item: 3520065

Perform up to 12 separations simultaneously

₹142,000.00INR / Each

₹142,000.00INR / Each
Product Description

Key Features

  • Accommodates medium or large (5.5- or 18.5-mL) plastic ion exchange columns — funnels must be used to properly hold columns in place
  • Bottom rack allows for beaker placement, up to 400-mL size, under each column
  • Drain unwanted fractions directly into the integrated catch pan
  • Catch pan is equipped with hose connections for easy draining and water flushing
  • Made of chemical-resistant ABS plastic

More About this Item

Sturdy 12-place rack that will accommodate either large or small columns with funnels. Made of chemical resistant ABS plastic, this rack is sized to allow use of beakers up to 400mL in size to collect desired fraction. When unwanted fractions pass through the column, the columns can drain directly into the rack's built-in pan. This pan is equipped with hose connections for easy draining or flushing with house water.

Specifications
  • Length (")24 3/16
  • Width (InchShort)7 1/4
  • Height (InchShort)12 5/8
  • Min Tube Size (mL)5.5
  • Max Tube Size (mL)18.5
  • Tubes Held12
  • Length (in)24 3/16
  • Width (in)7 1/4
  • Height (in)12 5/8
  • Length (mm)614.43
  • Width (mm)184.15
  • Height (mm)320.8
  • MaterialABS
  • ColorWhite
  • DescriptionIon Exchange Column Rack, 12 Column Capacity; Each
Reviews
Q&A