Environmental Express HotBlock Hot Plate, 15" x 21.5"; 120 VAC

Representative image only.

Environmental Express HotBlock Hot Plate, 15" x 21.5"; 120 VAC

Environmental Express | Item: 5320510

Extra-large surface for heating multiple items at the same time

Call For Price

Call For Price
Product Description

Key Features

  • Uniform heating of the entire block
  • Simultaneously view both actual and set temperatures on the digital display
  • Type K thermocouple monitors heat settings
  • 1 year warranty

More About this Item

The corrosion-resistant HotBlock® hot plate was designed for environmental, as well as other, acid digestions prior to metals determinations. Compact size allows it to fit comfortably inside a fume hood. Large, low-wattage heating mat and provides extremely uniform temperatures to all parts of the block—great for glass and PTFE vessels. Durable graphite and Kydex® construction.

1 Year Warranty
Specifications
  • Length (")21 1/2
  • Top Plate Length (in)17 1/2
  • Width (InchShort)15
  • Top Plate Width (in)11 1/2
  • Height (InchShort)4 3/4
  • Top Plate Length (cm)44.5
  • Top Plate Width (cm)29.21
  • Top Plate MaterialGraphite, Kydex®
  • Min Temperature (° F)75
  • Max Temperature (° F)302
  • Min Temperature (DegreeC)20
  • Max Temperature (° C)150
  • Length (in)21 1/2
  • Width (in)15
  • Height (in)4 3/4
  • Length (cm)54.61
  • Width (cm)38.1
  • Height (cm)12.065
  • Min Operating Temperature (° F)75
  • Max Operating Temperature (DegreeF)302
  • Min Operating Temperature (° C)20
  • Max Operating Temperature (DegreeC)150
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1680
  • Power (amps)14
  • DescriptionHotBlock Hot Plate, 15" x 21.5"; 120 VAC
  • Warranty1 year
Reviews
Q&A