Environmental Express Hotblock Heater Mat

Representative image only.

Environmental Express Hotblock Heater Mat

Environmental Express | Item: 5320518

Keep temperatures even with the optional heating mat

₹133,000.00INR / Each

₹133,000.00INR / Each
Product Description

Key Features

  • EPA-approved hotblock systems simplify and improve metals prep and digestions
  • 1 year warranty

More About this Item

The HotBlock® Systems provide faster, cleaner, and more cost-effective metals digestions, and are accepted for EPA Methods. Block heaters have an integrated controller and mat/block design.

1 Year Warranty
Specifications
  • Length (")24
  • Width (InchShort)12;12
  • Compatible WithSC174 HotPlate
  • Length (InchShort)24
  • Width (cm)30.48
  • Length (cm)60.96
  • Width (mm)304.8
  • Length (mm)609.6
  • DescriptionHeater Mat for Hotplate, 12x24"
  • Warranty1 year
Reviews
Q&A