Environmental Express HDPE Wide-Mouth Level 1 Certified Natural Color Bottle, Round, Not Preserved, 1000 mL; 50/CS

Representative image only.

Environmental Express HDPE Wide-Mouth Level 1 Certified Natural Color Bottle, Round, Not Preserved, 1000 mL; 50/CS

Environmental Express | Item: 3521047

Level 1 bottles are certified and come with a certificate of analysis

₹31,100.00INR / Case of 50

₹31,100.00INR / Case of 50
Product Description

Key Features

  • Preserved and unpreserved bottles available

More About this Item

These HDPE bottles are Level 1 certified to meet the EPA specifications and guidance for contaminant free sample collection containers.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Bottle ColorNatural
  • Level Number1
  • Special FeaturesNot preserved
  • Neck Inside Diameter (ID) (mm)63
  • DescriptionLevel 1 Certified Natural Color Bottle, Round, Wide Mouth, Not Preserved, 1 L, 50/Case
Reviews
Q&A