Environmental Express Glass, 48mm Clear Tall, 4oz, 125mL; 144/CS

Representative image only.

Environmental Express Glass, 48mm Clear Tall, 4oz, 125mL; 144/CS

Environmental Express | Item: 3520508

Easily fill and remove samples

₹33,700.00INR / Case of 144

₹33,700.00INR / Case of 144

Buy It Together

Current Item

Environmental Express Glass, 48mm Clear Tall, 4oz, 125mL; 144/CS
Environmental Express Glass, 48mm Clear Tall, 4oz, 125mL; 144/CS
3520508

₹33,700.00INR / Case of 144
+ =
Total Price 40300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialGlass
  • Fits Bottle / Beaker Size (mL)48
  • Cap MaterialPTFE-lined Polypropylene
  • Bottle ColorClear
  • Level Number1
  • Special FeaturesPTFE-lined Polypropylene Cap
  • DescriptionCole-Parmer Glass, 48mm Clear Tall, 4oz, 125mL, 144/C
Reviews
Q&A