Environmental Express Glass, 110mm Clear w/ PTFE CT, 4000mL; 4/CS

Representative image only.

Environmental Express Glass, 110mm Clear w/ PTFE CT, 4000mL; 4/CS

Environmental Express | Item: 3520500

Easily fill and remove samples

₹8,400.00INR / Case of 4

₹8,400.00INR / Case of 4

Buy It Together

Current Item

Environmental Express Glass, 110mm Clear w/ PTFE CT, 4000mL; 4/CS
Environmental Express Glass, 110mm Clear w/ PTFE CT, 4000mL; 4/CS
3520500

₹8,400.00INR / Case of 4
+ =
Total Price 15000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)4000
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap ColorClear
  • AutoclavableNo
  • Level Number1
  • Special FeaturesPTFE-lined Polypropylene Cap
  • Neck Inside Diameter (ID) (mm)110
  • DescriptionCole-Parmer Glass, 110mm Clear w/ PTFE CT,4L, 1G, 4/C
Reviews
Q&A