Environmental Express Glass, 1000 mL (32 oz), 70 mm, White Cap, Wide-Mouth, Clear; 12/CS

Representative image only.

Environmental Express Glass, 1000 mL (32 oz), 70 mm, White Cap, Wide-Mouth, Clear; 12/CS

Environmental Express | Item: 3520504

Easily fill and remove samples

₹5,500.00INR / Case of 12

₹5,500.00INR / Case of 12

Buy It Together

Current Item

Environmental Express Glass, 1000 mL (32 oz), 70 mm, White Cap, Wide-Mouth, Clear; 12/CS
Environmental Express Glass, 1000 mL (32 oz), 70 mm, White Cap, Wide-Mouth, Clear; 12/CS
3520504

₹5,500.00INR / Case of 12
+ =
Total Price 12100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • Select amber glass bottles for light-sensitive samples
Specifications
  • Capacity (mL)1000
  • Capacity (oz)32
  • Cap ColorWhite
  • Bottle ColorClear
  • Special FeaturesPTFE-lined Polypropylene
  • Level Number1
  • DescriptionGlass, 1000 mL (32 oz), 70 mm, White Cap, Wide-Mouth, Clear; 12/CS
Reviews
Q&A