Environmental Express Filter, Silver, 0.8 µm, 25 mm; 50/Pk

Representative image only.

Environmental Express Filter, Silver, 0.8 µm, 25 mm; 50/Pk

Environmental Express | Item: 6006172

Durable, reusable membranes withstand extreme chemical and thermal stress

₹128,000.00INR / Pkg of 50

₹128,000.00INR / Pkg of 50

Buy It Together

Current Item

Environmental Express Filter, Silver, 0.8 µm, 25 mm; 50/Pk
Environmental Express Filter, Silver, 0.8 µm, 25 mm; 50/Pk
6006172

₹128,000.00INR / Pkg of 50
+
Environmental Express Pad, Cellulose Support, 25 mm; 100/Pk
6006177

₹2,700.00INR / Pkg of 100
=
Total Price 130700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 99.97% pure silver
  • Resistant to alcohols, fuels, hydrocarbons, oils, alkalis, ethers, and much more
  • Smooth surface—ideal for particle capture and easy identification
  • 0.8 µm pore size
  • 25 mm diameter

More About this Item

Use silver membrane filters in a variety of air and liquid filtration applications. Composed of pure metallic silver (99.97% pure silver), they make an ideal collection media for analysis of crystalline silica by X-ray diffraction and polyaromatic hydrocarbons (PAH). Silver membranes withstand a wide range of temperatures from cryogenic up to 1022°F (550°C). They can be autoclaved repeatedly and sterilized with steam or hot air for reuse.

Use the shinier side for scanning electron microscopy. Use the duller side for all other filtration applications and analytical work.

Specifications
  • MaterialSilver
  • Pore Size (micron)0.8
  • Diameter (mm)25
  • DescriptionFilter, Silver, 0.8 µm, 25 mm; 50/PK
Reviews
Q&A