Environmental Express Filter, PVC, 5.0 µm, 47 mm; 100/Pk

Representative image only.

Environmental Express Filter, PVC, 5.0 µm, 47 mm; 100/Pk

Environmental Express | Item: 6006170

Excellent for monitoring metals, silica, and dust in the air

₹35,900.00INR / Pkg of 100

₹35,900.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express Filter, PVC, 5.0 µm, 47 mm; 100/Pk
Environmental Express Filter, PVC, 5.0 µm, 47 mm; 100/Pk
6006170

₹35,900.00INR / Pkg of 100
+
Environmental Express Pad, Cellulose Support, 47 mm; 100/Pk
6006181

₹4,300.00INR / Pkg of 100
=
Total Price 40200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Low ash content and low moisture pickup
  • Pure homopolymer PVC construction
  • Max operating temperature is 131°F (55°C)
  • Gravimetric stability of <0.5% after 24 hours at 48% RH at 122°F (50°C)
  • Typical aerosol retention of 99.94%, 0.3 µm at 32 L/min/100 cm2 of filter media
  • 47 mm diameter

More About this Item

Use PVC filter membranes for interference-free silica determination. Low ash content makes these membranes great for many NIOSH analytical methods. Membranes feature low tare weight and low moisture pickup—ideal for gravimetric analysis.

Specifications
  • MaterialPolyvinyl chloride
  • Pore Size (µm)5
  • Diameter (mm)47
  • Max Air Flow Rate (L/min/cm²)53
  • Ash (%)1
  • DescriptionFilter, PVC, 5.0 µm, 47 mm; 100/PK
Reviews
Q&A