Environmental Express Eco-Conscious Single-Use BOD Bottles, 300 mL; 100/PK

Representative image only.

Environmental Express Eco-Conscious Single-Use BOD Bottles, 300 mL; 100/PK

Environmental Express | Item: 5320002

Get more accurate results and never wash a BOD bottle again

₹28,200.00INR / Pkg of 100

₹28,200.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express Eco-Conscious Single-Use BOD Bottles, 300 mL; 100/PK
Environmental Express Eco-Conscious Single-Use BOD Bottles, 300 mL; 100/PK
5320002

₹28,200.00INR / Pkg of 100
+
Environmental Express Overcaps for BOD Bottles, PE; 50/Pk
5320014

₹12,100.00INR / Pkg of 50
=
Total Price 40300.00 ADD 2 ITEMS TO CART
Product Description

Includes

100 bottle per case. Order glass or acrylic stoppers separately.

Key Features

  • Compliant with Standard Methods 2540
  • Independent study confirms improved blanks, improved results, and improved precision
  • Reduces costs for labor and for water consumption
  • Easily identify samples with individually numbered bottles
  • Certified volume with a lower tolerance than glass (± 0.25%) to ensure accurate results
  • 3 month warranty

More About this Item

Eco-Conscious Single-Use BOD bottles (300-mL) are lightweight, unbreakable and recyclable. They offer reduced labor, water conservation, as well as convenience. Best of all, using a fresh, clean bottle for each analysis provides more accurate results in your lab.

The PET bottles offer a special formulated carbon coating that prevents oxygen from diffusing into or out of your sample. Bottles are individually numbered. Use these bottles straight from the box without pre-cleaning. Bottles are packed in plastic- lined boxes of 100 to eliminate dust or residue that could adversely affect BOD results.

EPA United States Environmental protection agency3 Month Warranty
Specifications
  • Capacity (mL)300
  • MaterialPolyethylene Terephthalate (PET)
  • Bottle ColorAmber
  • Special FeaturesEPA method 5210B approved
  • Overall Height (in)5 1/2
  • Overall Width (in)2 1/2
  • DescriptionEco-Conscious Single-Use BOD Bottles, 300 mL; 100/PK
  • Warranty3 month
Reviews
Q&A