Environmental Express CertiTube™ 16 x 100 mm Round Bottom Autosampler Tube/Vial, Polypropylene (PP), 2000/Pk

Representative image only.

Environmental Express CertiTube™ 16 x 100 mm Round Bottom Autosampler Tube/Vial, Polypropylene (PP), 2000/Pk

Environmental Express | Item: 5320328

ICP MS/OES analysis vials that fit common industry autosampler racks for metals analysis

₹25,100.00INR / Pkg of 2000

₹25,100.00INR / Pkg of 2000
Product Description

Key Features

  • Excellent chemical resistance for a wide range of applications
  • Fits common 60-place rack autosamplers for ICP-OES and ICP-MS
  • Low metals certification for interference-free results
  • Eliminate glassware and dilute directly in tube with Class A tolerances
  • Reduce error by eliminating transfer steps
  • 16 mm diameter

More About this Item

Environmental Express® self-manufactured autosampler tubes and vials are essential for accelerating lab procedures and obtaining reliable analytical results. Made from clarified homopolymer polypropylene, they offer excellent chemical resistance to aggressive metals digestion acids. CertiTubes™ are certified for low metals background and manufactured to Class A volume tolerances allowing for direct dilution in the tubes, eliminating the need for glassware and reducing prep errors. Designed for use with standard industry 60-place rack autosamplers for ICP-OES and ICP-MS instrumentation they are easily integrated into existing laboratory SOPs.

Compatible Autosampler Racks


SP Bel-Art®: F18745-0001, F18746-0001, F18747-0001, F18748-0016


Agilent: G3826-80186, 6610025400


Elemental Scientific: LR-60-16


Nalgene®: 5976-0016PK, 5976-0016, 5976-0316, 5976-0316PK,


5976-0416, 5976-0416PK, 5976-0516, 5976-0516PK


Globe Scientific™: 456503, 456504, 546506, 456510


Perkin Elmer®: B3140618, N0830026


Teledyne: 450056


 


Compatible Autosampler Models


Agilent: ASX500, SPS3, SPS4


Elemental Scientific: 2DX, 4DX, 8DX, 14DX


Perkin Elmer®: S10, S20


Teledyne: APS-7450, ASX-260, ASX-280, ASX-520, ASX-560, ASX-1400, ASX-1600, ASX-7000, EXR-8, Oils 7400, Oils 7600, XLR-860

Specifications
  • Volume (mL)14
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeRound
  • Tube ColorTransparent
  • Cap TypeNone
  • Height (in)3 15/16
  • Outside Diameter (in)5/8
  • Height (mm)100
  • Outside Diameter (mm)16
  • Description16 x 100 mm Round Bottom Autosampler Tube/Vial, Polypropylene (PP), 2000/Pk
Reviews
Q&A