Environmental Express Cassette, 37 mm, 3 Piece, 0.45 µm MCE; 50/Bx

Representative image only.

Environmental Express Cassette, 37 mm, 3 Piece, 0.45 µm MCE; 50/Bx

Zefon | Item: 6006120

Fully assembled and preloaded with MCE filter membrane

₹10,900.00INR / Box of 50

₹10,900.00INR / Box of 50
Product Description

Key Features

  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • 0.45 µm pore size
  • 37-mm diameter filter membrane
  • Three-piece, clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with MCE membrane filter, a mixture of cellulose acetate and cellulose nitrate, which is one of the most widely used filters in air monitoring and analytical applications. Select from 25-mm or 37-mm diameter membrane filters with various housing materials and features to meet NIOSH, OSHA, and EPA standards. Cassettes are preloaded in an ISO 9001:2015-certified facility, ensuring high quality control standards.

Clear styrene housing lets you view the filter media while conductive black polypropylene (PP) housing is ideal when wall deposit is a concern. Models with band provides added leak protection as well as offer a place to write notes. To ensure tamper resistance, select model with security band that goes over the end plugs.

Specifications
  • MaterialClear styrene
  • Pore Size (µm)0.45
  • Diameter (mm)37
  • DescriptionCassette, Preloaded, 37 mm, 3 Piece, Styrene, 0.45 µm, MCE; 50/BX
Reviews
Q&A