Environmental Express Boston Round Glass Bottle, Clear, Level 3, 500 mL; 12/CS

Representative image only.

Environmental Express Boston Round Glass Bottle, Clear, Level 3, 500 mL; 12/CS

Environmental Express | Item: 3520445

Keep samples safe

₹6,300.00INR / Case of 12

₹6,300.00INR / Case of 12
Product Description

Includes

PTFE-lined Polypropylene cap.

Key Features

  • Select amber glass bottles for light-sensitive samples
  • Ideal for general use
  • 500 mL (16 oz) capacity
  • 3 month warranty
  • Model number APC3440

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size28 mm
  • Bottle ColorClear
  • AutoclavableNo
  • Level Number3
  • DescriptionBoston Round Glass Bottle, Clear, Level 3, 500 mL; 12/CS
  • Warranty3 month
Reviews
Q&A