Environmental Express Boston Round Glass Bottle, Amber, Level 3, 250 mL, Septa Top; 12/CS

Representative image only.

Environmental Express Boston Round Glass Bottle, Amber, Level 3, 250 mL, Septa Top; 12/CS

Environmental Express | Item: 3520432

Keep samples safe

₹4,200.00INR / Case of 12

₹4,200.00INR / Case of 12
Product Description

Includes

Open-top septa cap.

Key Features

  • Available with PTFE-lined caps or open-top septa closures Select amber glass bottles for light-sensitive samples
  • Ideal for general use
  • Amber glass for light-reactive samples
  • 250 mL (8 oz) capacity
  • Open/Septa top cap
  • 3 month warranty
  • Model number APC3930

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included open-top caps have septa.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialOpen-Top/Septa
  • Cap / Stopper Size24 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Level Number3
  • DescriptionBoston Round Glass Bottle, Amber, Level 3, 250 mL, Septa Top; 12/CS
  • Warranty3 month
Reviews
Q&A