Environmental Express Boston Round Glass Bottle, Amber, Level 3, 1000 mL; 12/CS

Representative image only.

Environmental Express Boston Round Glass Bottle, Amber, Level 3, 1000 mL; 12/CS

Environmental Express | Item: 3520553

Keep samples safe

₹10,700.00INR / Case of 12

₹10,700.00INR / Case of 12
Product Description

Includes

PTFE-lined Polypropylene cap.

Key Features

  • Select amber glass bottles for light-sensitive samples
  • Ideal for general use
  • Amber glass for light-reactive samples
  • 1000 mL (32 oz) capacity
  • Model number APC3430
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size33 mm
  • Bottle ColorAmber
  • Level Number3
  • AutoclavableNo
  • DescriptionBoston Round Glass Bottle, Amber, Level 3, 1000 mL; 12/CS
Reviews
Q&A