Environmental Express Boston Round Glass Bottle, Amber, Level 1, 125 mL; 12/CS

Representative image only.

Environmental Express Boston Round Glass Bottle, Amber, Level 1, 125 mL; 12/CS

Environmental Express | Item: 5310015

Keep samples safe

₹4,100.00INR / Case of 12

₹4,100.00INR / Case of 12
Product Description

Includes

PTFE-lined Polypropylene cap.

Key Features

  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • Amber glass for light-reactive samples
  • 125 mL (4 oz) capacity
  • Model number APC1461
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size22 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Level Number1
  • DescriptionBoston Round Glass Bottle, Amber, Level 1, 125 mL; 12/CS
Reviews
Q&A