Environmental Express Boston Round Glass Bottle, Amber, Level 1, 1000 mL; 12/CS

Representative image only.

Environmental Express Boston Round Glass Bottle, Amber, Level 1, 1000 mL; 12/CS

Environmental Express | Item: 3520450

Keep samples safe

₹8,700.00INR / Case of 12

₹8,700.00INR / Case of 12
Product Description

Includes

PTFE-lined Polypropylene cap.

Key Features

  • Select amber glass bottles for light-sensitive samples
  • Certificate of Analysis included
  • Amber glass for light-reactive samples
  • 1000 mL (32 oz) capacity
  • 3 month warranty
  • Model number APC1430

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE

3 Month Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size33 mm
  • Bottle ColorAmber
  • Level Number1
  • AutoclavableNo
  • DescriptionBoston Round Glass Bottle, Amber, Level 1, 1000 mL; 12/CS
  • Warranty3 month
Reviews
Q&A