Environmental Express BC2000-1 TCLP Bottle, Clear Borosilicate Glass, 14 x 26 cm

Representative image only.

Environmental Express BC2000-1 TCLP Bottle, Clear Borosilicate Glass, 14 x 26 cm

Environmental Express | Item: 5310014

Ideal for commercial and homemade rotary extractors

₹19,700.00INR / Each

₹19,700.00INR / Each
Product Description

Includes

caps are included.

Key Features

  • Bottle collars or pads are necessary for most bottles to safely fit in rotary agitators
  • All bottles listed, except 35208-61 and 35208-62, have PTFE-lined caps
  • Compatible with Environmental Express heavy-duty rotator
  • Model number BC2000-1
Specifications
  • Capacity (mL)2200
  • Capacity (L)2.2
  • Capacity (oz)74
  • MaterialGlass
  • Cap MaterialPolytetrafluoroethylene (PTFE) lined
  • Bottle ColorClear
  • Outside Diameter (OD) (in)5 1/2
  • Outside Diameter (OD) (cm)14
  • Overall Height (in)10 3/16
  • Overall Height (cm)26
  • DescriptionTCLP Bottle, Clear Borosilicate Glass, 14 x 26 cm
Reviews
Q&A