Encon AQ100 Emergency Eyewash Station

Representative image only.

Encon AQ100 Emergency Eyewash Station

Encon | Mfr: AQ100| Item: 8600140

Sealed fluid cartridges maintain flow for an entire 15-minute flush

Call For Price

Call For Price
Product Description

Includes

"Emergency Use Only" sign and mounting bracket.

Key Features

  • Great where no water is available
  • 1 year warranty

More About this Item

This self-contained eyewash station provides a 15-minute flush without external force — ideal in areas with no water source! Sealed, self-evacuating fluid cartridges ensure contaminant-free fluid. To actuate, simply pull the tray down and fluid flow will begin. Usage indicator on the tray lets you know when the eyewash has been actuated. View cartridge status through the side window. Easy-to-remove lid and tray-release latch allows inspection of internal components — inspect the heads, nozzles, and hoses without actuating the unit.

Compliance: ANSI Z358.1

Note: Sealed fluid cartridge is not included. Sold separately.

1 Year Warranty
Specifications
  • MountWall Mount
  • Width (in)23 3/8
  • Depth (in)17 1/2
  • Height (in)30 5/8
  • Width (cm)59.4
  • Depth (cm)44.5
  • Height (cm)77.8
  • ComplianceANSI Z358.1
  • DescriptionEmergency Eyewash Station
  • Warranty1 year
Reviews
Q&A