EMD Millipore NY1104700 Net filter, nylon, 11 µm, 47 mm dia

Representative image only.

EMD Millipore NY1104700 Net filter, nylon, 11 µm, 47 mm dia

EMD Millipore | Mfr: NY1104700| Item: 2995920

Resistant to aggressive solvents

₹47,900.00INR / Pkg of 100

₹47,900.00INR / Pkg of 100
Product Description

Key Features

  • Nylon is ideal for aqueous macrofiltration applications of water samples
  • Polypropylene resists acids and bases, and is autoclavable
  • 1 year warranty

More About this Item

Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm. The 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

1 Year Warranty
Specifications
  • MaterialNylon
  • Pore Size (µm)11
  • Diameter (mm)47
  • DescriptionNet filter, nylon, 11 µm, 47 mm dia
  • Warranty1 year
Reviews
Q&A