EMD Millipore MPGL02GH2 20 Filter, 10L, 0.22um PVDF, 1/4" ID, Sterile; 2/Pk

Representative image only.

EMD Millipore MPGL02GH2 20 Filter, 10L, 0.22um PVDF, 1/4" ID, Sterile; 2/Pk

EMD Millipore | Mfr: MPGL02GH2| Item: 2996954

Pump-driven device for volumes from 10 to 30 L

₹94,100.00INR / Pkg of 2

₹94,100.00INR / Pkg of 2
Product Description

Key Features

  • Maximum inlet pressure is 75 psi at 25 °C
  • 1 year warranty

More About this Item

These filter units have a unique stacked-disk design to eliminate the particle-generating woven down-stream support found in pleated cartridges. They feature polycarbonate housing and hydrophilic PVDF filter membrane. The units have ¼" inlet and outlet hose barb connections. Supplied gamma sterilized and maybe autoclaved up to three times.

1 Year Warranty
Specifications
  • Membrane MaterialPolypropylene
  • Pore Size (µm)0.22
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)100
  • SterileYes
  • Description20 Filter, 10L, 0.22um PVDF, 1/4" ID, Sterile; 2/Pk
  • Warranty1 year
Reviews
Q&A