Elmi CM-50 Microcentrifuge, 15,000 rpm, 24V

Representative image only.

Elmi CM-50 Microcentrifuge, 15,000 rpm, 24V

Elmi | Mfr: CM-MC-2| Item: 8523033

Compact yet powerful—spin samples up to 15,000 rpm!

₹175,000.00INR / Each

₹175,000.00INR / Each

Buy It Together

Current Item

Elmi CM-50 Microcentrifuge, 15,000 RPM, 24V
Elmi CM-50 Microcentrifuge, 15,000 RPM, 24V
8523033

₹175,000.00INR / Each
+
Elmi CM-6M Swing-Out Centrifuge, 3500 RPM, 100-240V
8523009

₹206,000.00INR / Each
+ =
Total Price 395300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Hermetic rotor (12 x 1.5 to 2 mL microcentrifuge tubes), power supply adapter, and power cord.

Key Features

  • Simultaneously view multiple parameters on the large graphical display
  • Automatic rotor recognition
  • Rotor imbalance sensor ensures balanced load
  • Five brake settings allow customization to your application
  • Air-cooling system protects sample integrity
  • Digital timer helps achieve consistent results
  • 2 year warranty

More About this Item

This microprocessor-controlled system provides smooth rotor acceleration and braking to ensure sample integrity. A large graphical display offers instant readout of all the relevant parameters, including time, braking level, and rotor speed (simultaneous rpm and RCF). The advanced rotor recognition feature helps ensure only the correct rotor is used, minimizing errors.

The centrifuge lid locks during operation and unlocks at the end of each run for added safety. A patented air-cooling system and magnetic rotor cap keep samples from overheating; maximum sample temperature is 10°C (50°F) while running at maximum speed. Adjust sound and screen brightness to personalize settings suitable for the work environment.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneTwo year warranty
Specifications
  • Max Speed (rpm)15000
  • Min Speed (rpm)1000
  • Max RCF x g15294
  • Variable SpeedYes
  • Speed ControlDigital
  • Rotors IncludedYes, mixing rotor for microcentrifuge tubes
  • Max Temperature (° C)40
  • Min Temperature (° C)10
  • Max Temperature (° F)104
  • Min Temperature (° F)50
  • DisplayGraphical
  • Timer Range0.1 to 99 minutes
  • Max Capacity (mL)2
  • Tube Capacity12
  • Length (in)7 7/8
  • Width (in)7 1/16
  • Height (in)5 3/4
  • Length (cm)20
  • Width (cm)18
  • Height (cm)14.5
  • Power (VDC)24
  • Power (amps)5
  • DescriptionMicrocentrifuge, 15,000 RPM, 24V
  • Warranty2 Years
Reviews
Q&A