Electro-Tech Systems 5461-220V Dehumidifier with 1-lb dessicant column, 230 VAC

Representative image only.

Electro-Tech Systems 5461-220V Dehumidifier with 1-lb dessicant column, 230 VAC

Electro-Tech Systems | Mfr: 5461-220V| Item: 3770055

₹431,000.00INR / Each

₹431,000.00INR / Each

Buy It Together

Current Item

Electro-Tech Systems 5461-220V Dehumidifier with 1-lb dessicant column, 230 VAC
Electro-Tech Systems 5461-220V Dehumidifier with 1-lb dessicant column, 230 VAC
3770055

₹431,000.00INR / Each
+ +
Drierite 23005 Indicating Desiccant, 8 Mesh; 5 lb Jar, 4/CS
0719315

₹138,000.00INR / Carton of 4
=
Total Price 569000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

All models use Drierite® desiccant.


Model 37700-55 includes a 1-lb column of desiccant, air pump, Drierite tubing, and hardware. Get humidity below 10% RH in sealed chambers up to 15 cu ft. Order replacement Drierite for all models.

1 Year Warranty
Specifications
  • Power (VAC)230
  • DescriptionDehumidifier with 1-lb dessicant column, 230 VAC
  • Warranty1 Year
Reviews
Q&A