Electro-Tech Systems 5200-240-030 Digital Humidity Controller with Temperature

Representative image only.

Electro-Tech Systems 5200-240-030 Digital Humidity Controller with Temperature

Electro-Tech Systems | Mfr: 5200-240-030| Item: 3770003

Maintain humidity levels with high accuracy controllers

Call For Price

Call For Price

Buy It Together

Current Item

Electro-Tech Systems 5200-240-030 Digital Humidity Controller with Temperature
Electro-Tech Systems 5200-240-030 Digital Humidity Controller with Temperature
3770003

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

NIST-traceable calibration report supplied by the manufacturer, humidity sensor with a 5-ft (1.5 m) cable, a U.S. standard powered receptacle rated at 4 A or less, and a 7 1⁄2-ft (2.3 m) power cord with three-prong plug.

Key Features

  • Continuously control relative humidity levels from 0 to 100%
  • Excellent for environmental chambers or glove boxes
  • 0.1% RH resolution
  • 1 year warranty

More About this Item

Controllers accurately measure and control the humidity level in your humidity or environmental chambers. Choose model 37700-02 to control both humidifier and dehumidifier, or 37700-03 to control humidity and display temperature.

Controllers accurately measure and control the humidity level in your humidity or environmental chambers. Model 37700-03 controls humidity and displays temperature.

Model 37700-03 activates with 0.1% deviation from the set point. It also has an RTD temperature sensor with a range of -40 to 140°F (-40 to 60°C). Controllers are housed in ABS plastic and are user-selectable for 115 or 230 VAC operation.

1 Year Warranty
Specifications
  • Min Relative Humidty (%)0
  • Max Relative Humidity (%)100
  • Humidity Accuracy (%)±1.5
  • Humidity Resolution (%)0.1
  • Min Temperature (° F)-40
  • Max Temperature (° F)182
  • Min Temperature (° C)-40
  • Max Temperature (° C)85
  • Temperature Accuracy (° F)±0.4°
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° C)±0.2°
  • Temperature Resolution (° C)0.1
  • Exterior Width (in)7 1/4
  • Exterior Height (in)2 1/2
  • Exterior Depth (in)9
  • Exterior Width (cm)18.415
  • Exterior Height (cm)6.35
  • Exterior Depth (cm)22.86
  • Power (VAC)90 to 240
  • Power (Hz)50/60
  • DescriptionDigital Humidity Controller with Temperature
  • Warranty1 Year
Reviews
Q&A