Edwards Direct-drive rotary vane vacuum pump, dual mode, 6.9 cfm, 115/230 VAC

Representative image only.

Edwards Direct-drive rotary vane vacuum pump, dual mode, 6.9 cfm, 115/230 VAC

Edwards | Mfr: R340-00-001 (RV8)| Item: 7930320

Wide range of free-air capacities to match specific applications

Call For Price

Call For Price

Buy It Together

Current Item

Edwards Direct-drive rotary vane vacuum pump, dual mode, 6.9 cfm, 115/230 VAC
Edwards Direct-drive rotary vane vacuum pump, dual mode, 6.9 cfm, 115/230 VAC
7930320

Call For Price
+ =
Total Price 246000.00 ADD 2 ITEMS TO CART
Product Description

Includes

vacuum oil and power cord.

Key Features

  • Positive pressure oil system ensures proper lubrication and prevents oil starvation at high gas loads
  • Fast acting inlet valve protects internal components against oil and air contamination if the pump stops while under vacuum
  • Gas ballast valve limits internal condensation—use pump when condensable vapors are present
  • 1 year warranty

More About this Item

No need to purchase both single- and dual-stage pumps! Dual-mode pumps offer a choice of high-vacuum (HV) mode or high-throughput (HT) mode in one pump. Pumps also feature three-position gas ballast control. Set the pump to HV mode with gas ballast off for use with electron microscopes or mass spectrometers; set it to HT mode with gas ballast fully open for use with gel dryers, vacuum ovens, or rotary evaporators.

Power cord and plug are included with the pump.

1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Wetted PartsCast iron, stainless steel, aluminum, Buna N, and flouroelastomers
  • Free Air Capacity (CFM)5.9
  • Free Air Capacity (LPM)167
  • Max Vacuum (with ballast)4 x 10-2 mm Hg
  • Max Vacuum (without ballast)1.5 x 10-3 mm Hg
  • Inlet PortNW 25
  • Outlet PortNW 25
  • Noise Level48 dB(A)
  • Oil Capacity (Liters)0.75
  • Oil Capacity (oz)25
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Motor TypeTEFC
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Power (amps)3.3
  • Height (in)8.875
  • Width (in)6.25
  • Length (in)18.5
  • Height (cm)22.5
  • Width (cm)15.9
  • Length (cm)47
  • Motor hp3/4
  • DescriptionDirect-drive rotary vane vacuum pump, dual mode, 6.9 cfm, 115/230 VAC
  • Warranty1 year
Reviews
Q&A