Economical Compact Gas Chromatograph with four filament TCD; 115V

Representative image only.

Economical Compact Gas Chromatograph with four filament TCD; 115V

| Item: 3400911

Affordable and high-quality analysis

Call For Price

Call For Price
Product Description

Key Features

  • Complete analytical system with dry-channel PeakSimple
  • Durable, all-aluminum construction
  • TCD with user-replaceable filaments
  • Carrier gas Electronic Pressure Control (EPC)
  • One-channel PeakSimple data system
  • One-meter silica gel column
  • On-column injector
  • 2 year warranty

More About this Item

Choose from three different systems: Thermal Conductivity Detector (TCD) GC System, Flame Ionization Detector (FID) GC System, or the Single-Filament TCD System

This traditional four-filament TCD can heat up to 527°F (275°C). The built-in single-channel PeakSimple data system provides easy and powerful data acquisition, as well as temperature programming for the column oven. The column oven is programmable to 572°F (300°C) with unlimited ramps and holds, and is equipped with fast cool-down fans. EPC for the the carrier gas provides rock-solid retention time reproducibility.

For educational institutes only.

Two year warranty
Specifications
  • Detector TypeTCD
  • Max Inlet Temperature (° C)400
  • Max Air Pressure (psig)30
  • Gas Flow ControlElectronic pressure control
  • Temperature Controlledprogrammable, up to 15 ramp and dwell times
  • Height (in)15
  • Width (in)28
  • Depth (in)21
  • Height (cm)38.1
  • Width (cm)71.1
  • Depth (cm)53.3
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionEconomical Compact Gas Chromatograph with four filament TCD; 115V
Reviews
Q&A