Eagle Stainless Stainless Steel Dolly for 65L Storage Tank w/ Clip-Down Cover

Representative image only.

Eagle Stainless Stainless Steel Dolly for 65L Storage Tank w/ Clip-Down Cover

Eagle Stainless | Mfr: KM-43 CHROME CASTERS| Item: 0750566

Safely transports storage tanks

₹158,000.00INR / Each

₹158,000.00INR / Each
Product Description

Key Features

  • Use with 07505-65
  • 3 month warranty

More About this Item

The dollies are constructded of 304 stainless steel with chrome-plated casters. They feature four nylon swivel casters, two with brakes.

3 Month Warranty
Specifications
  • Capacity (Liters)65
  • MaterialStainless steel
  • Height (in)5.4
  • Diameter (InchShort)17 1/5
  • Height (cm)13.7
  • Diameter (cm)43.7
  • DescriptionStainless SteelDolly for 65L Storage Tank w/ Clip-Down Cover
  • Warranty3 month
Reviews
Q&A