Eagle CRA4510X Metal Corrosive Safety Cabinet, Self Close, 2 Doors, 45 Gal

Representative image only.

Eagle CRA4510X Metal Corrosive Safety Cabinet, Self Close, 2 Doors, 45 Gal

Eagle | Mfr: CRA4510X| Item: 0941900

Epoxy-coated steel offers protection from chemical attack

₹684,000.00INR / Each

₹684,000.00INR / Each

Buy It Together

Current Item

Eagle CRA4510X Metal Corrosive Safety Cabinet, Self Close, 2 Doors, 45 Gal
Eagle CRA4510X Metal Corrosive Safety Cabinet, Self Close, 2 Doors, 45 Gal
0941900

₹684,000.00INR / Each
+ + =
Total Price 1156500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

More About this Item

These acid corrosive safety cabinets are constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, ideal for both flammable and nonflammable acids and corrosive liquids. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

Cabinets have a corrosion-resistant powder coat finish and feature grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each HDPE shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. The shelf and sump trays help contain small spills and provide extra corrosion protection. Cabinets are blue with trilingual warning label: CAUTION-CORROSIVES.

Not recommended for use with Sulfuric, Nitric or Hydrochloric acids.

Features self-closing door have a fusible link that actuates at 160°F (71°C).

FM Approved1 Year Warranty
Specifications
  • Material18-gauge steel
  • Capacity (Liters)170.3
  • Capacity (Gal)45
  • Number of Shelves2
  • Width (in)43
  • Height (in)65
  • Depth (InchShort)18
  • Width (cm)109.2
  • Height (cm)165.1
  • Depth (cm)45.7
  • ColorBlue
  • Self-ClosingYes
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)353
  • DescriptionAcid Storage Cabinet, Self-Closing Door, 45 Gallon
  • Warranty1 Year
Reviews
Q&A