Eagle CRA1923X Metal Acid and Corrosive Safety Cabinet, Space Saver, Manual Close, 1 Door, 24 Gal

Representative image only.

Eagle CRA1923X Metal Acid and Corrosive Safety Cabinet, Space Saver, Manual Close, 1 Door, 24 Gal

Eagle | Mfr: CRA1923X| Item: 0941907

Epoxy-coated steel offers protection from chemical attack

₹454,000.00INR / Each

₹454,000.00INR / Each

Buy It Together

Current Item

Eagle CRA1923X Metal Acid and Corrosive Safety Cabinet, Space Saver, Manual Close, 1 Door, 24 Gal
Eagle CRA1923X Metal Acid and Corrosive Safety Cabinet, Space Saver, Manual Close, 1 Door, 24 Gal
0941907

₹454,000.00INR / Each
+ =
Total Price 883000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Shelves direct spills to back and bottom of leakproof sump
  • Trilingual warning label
  • Meets NFPA Code 30 and OSHA requirements
  • FM-Approved
  • 1 year warranty

More About this Item

These acid corrosive safety cabinets are constructed of a double-walled, 18-gauge steel with 1 1/2" (3.8 cm) insulating barrier, ideal for both flammable and nonflammable acids and corrosive liquids. Includes two vents, each with 2” (5.1 cm) threaded fittings, a fire baffle, and cap.

Cabinets have a corrosion-resistant powder coat finish and feature grounding attachment, 3-point latch system, and 2” (5.1 cm) raised, leakproof door sill. Each HDPE shelf is adjustable on 3” (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. The shelf and sump trays help contain small spills and provide extra corrosion protection. Cabinets are blue with trilingual warning label: CAUTION-CORROSIVES.

Not recommended for use with Sulfuric, Nitric or Hydrochloric acids.

1 Year Warranty
Specifications
  • Material18-gauge steel
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves3
  • Width (in)23
  • Height (in)35
  • Depth (InchShort)18
  • Width (cm)58.4
  • Height (cm)88.9
  • Depth (cm)45.7
  • ColorBlue
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)270
  • DescriptionSpace Saver Acid Storage Cabinet, Manual-Latching Door, 24 Gallon
  • Warranty1 Year
Reviews
Q&A