Eagle 1614 Single-Drum HDPE Spill Tray, 31" Diameter, 10 Gal

Representative image only.

Eagle 1614 Single-Drum HDPE Spill Tray, 31" Diameter, 10 Gal

Eagle | Mfr: 1614| Item: 8611040

Keeps container away from spills during dispensing

₹29,600.00INR / Each

₹29,600.00INR / Each

Buy It Together

Current Item

Eagle 1614 Single-Drum HDPE Spill Tray, 31" Diameter, 10 gal
Eagle 1614 Single-Drum HDPE Spill Tray, 31" Diameter, 10 gal
8611040

₹29,600.00INR / Each
+
Eagle 1618 Single-Drum Tray Dolly with Four 3" Casters
8611044

₹59,900.00INR / Each
=
Total Price 89500.00 ADD 2 ITEMS TO CART
Product Description

More About this Item

The single-drum spill tray is ideal for use under drums where dispensing or filling takes place. The drip pan catches up to one gallon of oils, coolants, water, or other non-aggressive liquids. Constructed of high-density polyethylene (HDPE). For use with single-drum tray dolly, model 86110-44.

Specifications
  • Capacity (Liters)37.9
  • Capacity (Gal)10
  • Height (in)6
  • Height (cm)15.2
  • Shipping Weight (lbs)16.8
  • DescriptionSingle-Drum HDPE Spill Tray, 31" Diameter, 10 gal
Reviews
Q&A