Dynalon Polypropylene Buchner funnel, 160 mm dia

Representative image only.

Dynalon Polypropylene Buchner funnel, 160 mm dia

Dynalon | Mfr: 242835-150| Item: 0612810

Get quick, economical vacuum filtration

₹16,100.00INR / Each

₹16,100.00INR / Each

Buy It Together

Current Item

Dynalon Polypropylene Buchner funnel, 160 mm dia
Dynalon Polypropylene Buchner funnel, 160 mm dia
0612810

₹16,100.00INR / Each
+ =
Total Price 21700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy sterilization: HDPE by gas, PP by autoclave or gas
  • 1 year warranty

More About this Item

Choose Buchner funnels for gravity or vacuum filtration. Recommended sterilization: HDPE for gas, PP by autoclave or gas.

1 Year Warranty
Specifications
  • MaterialPolypropylene (PP)
  • Filter Paper Diameter (mm)160
  • DescriptionPolypropylene Buchner funnel, 160 mm dia
  • Warranty1 year
Reviews
Q&A