Dynalon Microscope Slide Tray, PVC, Holds 20 Slides; 10/Pk

Representative image only.

Dynalon Microscope Slide Tray, PVC, Holds 20 Slides; 10/Pk

Dynalon | Mfr: 201565| Item: 4848070

Easily organize and protect microscope slides

₹43,900.00INR / Pkg of 10

₹43,900.00INR / Pkg of 10
Product Description

Key Features

  • Holds twenty 75 x 25 mm slides
  • 1 year warranty

More About this Item

Slide tray features white background for quick slide identification. Recessed finger notches make slide removal easy. Tray is made of molded PVC and holds twenty standard 75 x 25 mm slides. Tray measures 340 mm W x 190 mm H.

1 Year Warranty
Specifications
  • Depth (in)7.5
  • Width (InchShort)13.375
  • Depth (cm)19
  • Width (cm)34
  • Slide Type75 x 25 mm
  • SizeHolds 20 slies
  • DescriptionMicroscope Slide Tray, PVC, Holds 20 Slides; 10/Pk
  • Warranty1 year
Reviews
Q&A