Dynalon Low-density polyethylene dropping bottle, 450 mL

Representative image only.

Dynalon Low-density polyethylene dropping bottle, 450 mL

Dynalon | Mfr: 605065-0160| Item: 6220270

₹15,400.00INR / Pkg of 12

₹15,400.00INR / Pkg of 12
Product Description

More About this Item

These dropping bottles have dispenser caps for easy dispensing of indicator solutions or dyes. The 15-mL size has a two-piece dispensing unit; larger sizes have hinged caps.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialLow Density Polyethyene (LDPE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)7.9
  • Overall Height (in)6 1/2
  • Overall Height (cm)16.5
  • DescriptionLow-density polyethylene dropping bottle, 450 mL
Reviews
Q&A