Dynalon Low-density polyethylene dropping bottle, 225 mL

Representative image only.

Dynalon Low-density polyethylene dropping bottle, 225 mL

Dynalon | Mfr: 605065-0080| Item: 6220260

₹10,900.00INR / Pkg of 12

₹10,900.00INR / Pkg of 12
Product Description

More About this Item

These dropping bottles have dispenser caps for easy dispensing of indicator solutions or dyes. The 15-mL size has a two-piece dispensing unit; larger sizes have hinged caps.

Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLow Density Polyethyene (LDPE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5 5/8
  • Overall Height (cm)14.3
  • DescriptionLow-density polyethylene dropping bottle, 225 mL
Reviews
Q&A