Dynalon Low-density polyethylene dropping bottle, 120 mL

Representative image only.

Dynalon Low-density polyethylene dropping bottle, 120 mL

Dynalon | Mfr: 605065-0040| Item: 6220240

₹8,100.00INR / Pkg of 12

₹8,100.00INR / Pkg of 12
Product Description

More About this Item

These dropping bottles have dispenser caps for easy dispensing of indicator solutions or dyes. The 15-mL size has a two-piece dispensing unit; larger sizes have hinged caps.

Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialLow Density Polyethyene (LDPE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)4.8
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.4
  • DescriptionLow-density polyethylene dropping bottle, 120 mL
Reviews
Q&A