Dynalon High-density polyethylene Buchner funnel, 55 mm dia

Representative image only.

Dynalon High-density polyethylene Buchner funnel, 55 mm dia

Dynalon | Mfr: 242835-055| Item: 0612803

Get quick, economical vacuum filtration

₹3,800.00INR / Each

₹3,800.00INR / Each

Buy It Together

Current Item

Dynalon High-density polyethylene Buchner funnel, 55 mm dia
Dynalon High-density polyethylene Buchner funnel, 55 mm dia
0612803

₹3,800.00INR / Each
+ =
Total Price 9400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy sterilization: HDPE by gas, PP by autoclave or gas
  • 1 year warranty

More About this Item

Choose Buchner funnels for gravity or vacuum filtration. Recommended sterilization: HDPE for gas, PP by autoclave or gas.

1 Year Warranty
Specifications
  • MaterialHigh-density polyethylene (HDPE)
  • Filter Paper Diameter (mm)55
  • DescriptionHigh-density polyethylene Buchner funnel, 55 mm dia
  • Warranty1 year
Reviews
Q&A