Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 500 mL, 12/pk

Representative image only.

Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 500 mL, 12/pk

Dynalon | Mfr: 501505-0500| Item: 0604116

Complete with printed white label for clear, easy, and safe labeling!

₹19,100.00INR / Pkg of 12

₹19,100.00INR / Pkg of 12

Buy It Together

Current Item

Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 500 mL, 12/pk
Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 500 mL, 12/pk
0604116

₹19,100.00INR / Pkg of 12
+ =
Total Price 36300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Manufactured in translucent polypropylene, these bottles are chemical resistant, leakproof, and allow safe storage for a wide variety of liquids and solids. Bottles are wide-mouth for easy filling and have printed graduations in both milliliters and fluid ounces. Screw caps included. Autoclavable.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene(PP)
  • Min Graduation (mL)100
  • Max Graduation (mL)500
  • Graduation Interval (mL)100
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size55 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Label TypeWhite Write-On
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)6 1/2
  • Overall Height (cm)16.5
  • DescriptionGraduated Wide-Mouth Bottle, PP, write-on label, 500 mL, 12/pk
Reviews
Q&A