Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 1 L, 6/pk

Representative image only.

Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 1 L, 6/pk

Dynalon | Mfr: 501505-1000| Item: 0604118

Complete with printed white label for clear, easy, and safe labeling!

₹21,400.00INR / Pkg of 6

₹21,400.00INR / Pkg of 6

Buy It Together

Current Item

Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 1 L, 6/pk
Dynalon Graduated Wide-Mouth Bottle, PP, write-on label, 1 L, 6/pk
0604118

₹21,400.00INR / Pkg of 6
+ =
Total Price 38600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Manufactured in translucent polypropylene, these bottles are chemical resistant, leakproof, and allow safe storage for a wide variety of liquids and solids. Bottles are wide-mouth for easy filling and have printed graduations in both milliliters and fluid ounces. Screw caps included. Autoclavable.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Min Graduation (mL)200
  • Max Graduation (mL)900
  • Graduation Interval (mL)100
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size65 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • Label TypeWhite Write-On
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.9
  • Overall Height (in)8 1/4
  • Overall Height (cm)21
  • DescriptionGraduated Wide-Mouth Bottle, PP, write-on label, 1 L, 6/pk
Reviews
Q&A