Dynalon Graduated Polypropylene Bucket, 15L, 4/Pk

Representative image only.

Dynalon Graduated Polypropylene Bucket, 15L, 4/Pk

Dynalon | Mfr: 313175-0015| Item: 0627512

₹94,700.00INR / Pkg of 4

₹94,700.00INR / Pkg of 4
Product Description

More About this Item

Natural polypropylene (PP) pail is able to withstand a wide range of corrosives. Graduated in convenient one-liter increments. Features a pour spout. Autoclavable.

Specifications
  • Capacity (L)15
  • Capacity (Gal)3.4375
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)1000
  • AutoclavableYes
  • Outside Diameter (OD) (in)12 3/16
  • Outside Diameter (OD) (cm)30.9
  • Overall Height (in)13 5/8
  • Overall Height (cm)34.5
  • DescriptionGraduated Polypropylene Bucket, 15L, 4 PK
Reviews
Q&A