Dynalon Graduated Polypropylene Bucket, 12L, 4 PK

Representative image only.

Dynalon Graduated Polypropylene Bucket, 12L, 4 PK

Dynalon | Mfr: 313175-0012| Item: 0627511

₹87,200.00INR / Pkg of 4

₹87,200.00INR / Pkg of 4
Product Description

More About this Item

Natural polypropylene (PP) pail is able to withstand a wide range of corrosives. Graduated in convenient one-liter increments. Features a pour spout. Autoclavable.

Specifications
  • Capacity (L)12
  • Capacity (Gal)3
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)1000
  • AutoclavableYes
  • Outside Diameter (OD) (in)12 3/16
  • Outside Diameter (OD) (cm)30.9
  • Overall Height (in)12
  • Overall Height (cm)30.5
  • DescriptionGraduated Polypropylene Bucket, 12L, 4 PK
Reviews
Q&A