Dynalon Disposable Visible Cuvettes; polystyrene; 4.5 mL; 500/pack

Representative image only.

Dynalon Disposable Visible Cuvettes; polystyrene; 4.5 mL; 500/pack

Dynalon | Mfr: 302195-0002| Item: 0634310

Precision with convenience!

₹33,200.00INR / Pkg of 500

₹33,200.00INR / Pkg of 500
Product Description

Key Features

  • % Transmission : maximum from 340 to 800 nm
  • 1 year warranty

More About this Item

Use these economical, single-use cuvettes to obtain consistent spectrophotometric data. Available in standard, semi-micro, and fluorometry configurations. Use polystyrene cuvettes for visible spectral analysis.

1 Year Warranty
Specifications
  • Max Capacity (mL)4.5
  • MaterialPolystyrene
  • Percent of Transmission - Polystyrenemaximum from 340 to 800 nm
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionDisposable Visible Cuvettes; polystyrene; 4.5 mL; 500/pack
  • Warranty1 year
Reviews
Q&A