Dynalon Disposable UV cuvettes, methacrylate; 1.5 mL capacity, 500/pack

Representative image only.

Dynalon Disposable UV cuvettes, methacrylate; 1.5 mL capacity, 500/pack

Dynalon | Mfr: 302225-0002| Item: 0634370

Precision with convenience!

₹38,500.00INR / Pkg of 500

₹38,500.00INR / Pkg of 500
Product Description

Key Features

  • % Transmission : maximum from 285 to 750 nm
  • 1 year warranty

More About this Item

Use these economical, single-use cuvettes to obtain consisten spectrophotometric data. PMMA cuvettes are preferred for UV range testing.

1 Year Warranty
Specifications
  • Max Capacity (mL)1.5
  • MaterialMethacrylate
  • Percent of Transmission - Methacrylatemaximum from 285 to 750 nm
  • Number of Clear Sides4
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionDisposable UV cuvettes, methacrylate; 1.5 mL capacity, 500/pack
  • Warranty1 year
Reviews
Q&A