Dynalon Disposable Fluorometery Cuvettes, Methacrylate, 4.5 mL; 500/Pk

Representative image only.

Dynalon Disposable Fluorometery Cuvettes, Methacrylate, 4.5 mL; 500/Pk

Dynalon | Mfr: 202285| Item: 0634380

Precision with convenience!

₹23,600.00INR / Pkg of 500

₹23,600.00INR / Pkg of 500
Product Description

Key Features

  • Constructed of durable methacrylate
  • 1 year warranty

More About this Item

Use these economical single-use cuvettes to obtain consistent spectrophotometric data. Use PMMA cuvettes for UV range testing.

1 Year Warranty
Specifications
  • Max Capacity (mL)4.5
  • MaterialMethacrylate
  • Percent of Transmission - Methacrylatemaximum from 285 to 750 nm
  • Number of Clear Sides4
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionDisposable Fluorometery Cuvettes, methacrylate; 4.5 mL capacity, 500/pack
  • Warranty1 year
Reviews
Q&A