Dynalon Disposable Dropper Pipette, LDPE, 5.0 mL; 100/Pk

Representative image only.

Dynalon Disposable Dropper Pipette, LDPE, 5.0 mL; 100/Pk

Dynalon | Mfr: 262185| Item: 0622325

Ergonomic bellows-shaped leakproof bulb reduces finger strain

₹6,300.00INR / Pkg of 100

₹6,300.00INR / Pkg of 100
Product Description

Key Features

  • Nominal graduations to indicate volume
  • Dropper features a 5 mL capacity draw and 5.5 mL bulb draw
  • Stem diameter is 7 mm
  • 1 year warranty

More About this Item

One-piece droppers are constructed of low-density polyethylene (LDPE) and are particularly useful for all applications with infectious or toxic substances. Graduated to give an indication of the amount of liquid being drawn. Extremely easy-to use bellows-shaped leakproof bulb provides excellent drop formation.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (mL)5
  • Drops Per mL15
  • Graduations (mL)1
  • Overall Length (InchShort)7.6
  • Overall Length (mm)194
  • Body MaterialLDPE
  • DescriptionDisposable Dropper Pipette, LDPE, 5.0 mL; 100/Pk
  • Warranty1 year
Reviews
Q&A