Dynalon Disposable Dropper Pipette, LDPE, 1.5 mL; 100/Pk

Representative image only.

Dynalon Disposable Dropper Pipette, LDPE, 1.5 mL; 100/Pk

Dynalon | Mfr: 262175| Item: 0622315

Ergonomic bellows-shaped leakproof bulb reduces finger strain

₹7,800.00INR / Pkg of 100

₹7,800.00INR / Pkg of 100
Product Description

Key Features

  • Nominal graduations to indicate volume
  • Dropper features a 1.5 mL capacity draw and 3.5 mL bulb draw
  • Stem diameter is 7 mm
  • 1 year warranty

More About this Item

One-piece droppers are constructed of low-density polyethylene (LDPE) and are particularly useful for all applications with infectious or toxic substances. Graduated to give an indication of the amount of liquid being drawn. Extremely easy-to use bellows-shaped leakproof bulb provides excellent drop formation.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (mL)1.5
  • Drops Per mL18
  • Graduations (mL)0.5
  • Overall Length (InchShort)5.2
  • Overall Length (mm)133
  • Body MaterialLDPE
  • DescriptionDisposable Dropper Pipette, LDPE, 1.5 mL; 100/Pk
  • Warranty1 year
Reviews
Q&A