Dynalon Combination Inoculating Needle and Loop, Sterile, Polystyrene, 10 µL, 4 mm Loop ID, Blue; 1000/Cs

Representative image only.

Dynalon Combination Inoculating Needle and Loop, Sterile, Polystyrene, 10 µL, 4 mm Loop ID, Blue; 1000/Cs

Dynalon | Mfr: 226505| Item: 1420000

Dual purpose design features an inoculating loop and needle

₹37,800.00INR / Case of 1000

₹37,800.00INR / Case of 1000
Product Description

Key Features

  • Constructed of flexible polystyrene providing high resistance to breakage
  • Sterile and disposable to reduce risk of cross contamination

More About this Item

These sterile combination inoculating loops and needles have been manufactured to allow flexibility and high resistance to breakage. One end of the inoculating loop has been designed to be used as an inoculating needle, giving these loops a double purpose. Color-coded for easy identification. Case of 1000 (20/bag, 50 bg/cs).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • SterileYes
  • Loop Inside Diameter (mm)4
  • Overall Length (in)7 3/4
  • Contained Volume (µL)10
  • Handle TypeNeedles/Loops
  • ColorBlue
  • DescriptionCombination Inoculating Needle and Loop, Sterile, Polystyrene, 10 µL, 4 mm Loop ID, Blue; 1000/Cs
Reviews
Q&A