Dynalon 797035 Glass Disposal Boxes, Intermediate Style, 6 per pack

Representative image only.

Dynalon 797035 Glass Disposal Boxes, Intermediate Style, 6 per pack

Dynalon | Mfr: 797035| Item: 8140201

Colorful graphics ensure quick identification

₹17,600.00INR / Pkg of 6

₹17,600.00INR / Pkg of 6
Product Description

Key Features

  • Quick and easy to assemble
  • Assures safe, hygienic dispoal

More About this Item

Boxes are quick and easy to assemble, and include a tough 2-mil thick polyethylene liner. Folding design allows for easy shipment and storage. Top closure assures safe, hygienic disposal.

Specifications
  • Length (in)12
  • Width (in)12
  • Height (in)20
  • Length (cm)30.48
  • Width (cm)30.48
  • Height (cm)50.8
  • SizeIntermediate
  • Opening7" diameter
  • DescriptionGlass Disposal Boxes, Intermediate Style, 6 per pack
Reviews
Q&A