Dynalon 797025 Burn-up™ Bin, Floor Style, 6 per pack

Representative image only.

Dynalon 797025 Burn-up™ Bin, Floor Style, 6 per pack

Dynalon | Mfr: 797025| Item: 8140205

Colorful graphics ensure quick identification

₹18,300.00INR / Pkg of 6

₹18,300.00INR / Pkg of 6
Product Description

Key Features

  • Quick and easy to assemble
  • Assures safe, hygienic dispoal
  • Feature integral handles for added safety and convenience

More About this Item

Boxes are quick and easy to assemble, and include a tough 2-mil thick polyethylene liner. Folding design allows for easy shipment and storage. Top closure assures safe, hygienic disposal.

Handles allow for easier movement of the disposal boxes—without compromising the safety of the user. Lid covers the built-in handles when in place.

Specifications
  • Length (in)12
  • Width (in)12
  • Height (in)27
  • Length (cm)30.48
  • Width (cm)30.48
  • Height (cm)68.58
  • SizeFloor
  • Opening7" diameter
  • DescriptionBurn-up Bin, Floor Style, 6 per pack
Reviews
Q&A